83-1/8 in. 24.9 cu. ft. Chest Freezer in White
83-1/8 in. 24.9 cu. ft. Chest Freezer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24.90 cu. ft. capacity meets the needs of today's homes
- Led lighting illuminates interior for better viewing of contents
- Freezer is certified for CSA
- Covered under a 1 year parts and labor manufacturer warranty
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 24.90 cu ft
- Height:
- 31-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Product Type:
- Chest Freezer
- Refrigerant:
- R-600A
- Smart Home Enabled:
- No
- UPC:
- 012505647659
- Volts:
- 120V
- Weight:
- 198 lb
- Width:
- 83-1/8 in