This product requires certification to purchase.

84 in. Trim Kit in Stainless Steel

Frigidaire

84 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FRI4480
  • Item #3518074
  • Manufacturer Part #4480
4.5 out of 5 Customer Rating
Brand image
Frigidaire

84 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FRI4480
  • Item #3518074
  • Manufacturer Part #4480
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
84 in
NSF Certified:
No
Product Type:
Trim Kit