This product requires certification to purchase.

8k BTU Window Room Air Conditioner - Heat & Cool - R-32

Frigidaire

8k BTU Window Room Air Conditioner - Heat & Cool - R-32

  • Fast #
  • Part #FFHWH084WB1
  • Item #10120863
  • Manufacturer Part #FHWH084WB1
3.6 out of 5 Customer Rating
Brand image
Frigidaire

8k BTU Window Room Air Conditioner - Heat & Cool - R-32

  • Fast #
  • Part #FFHWH084WB1
  • Item #10120863
  • Manufacturer Part #FHWH084WB1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Use year-round with supplemental heating function
  • Easy-to-Clean Washable Dust Filter
  • Eco Mode
  • Easy installation with slide-out chassis to distribute weight
  • Programmable Timer
  • Maximum comfort with quiet operation throughout the evening hours
  • Remote Control
  • Automatic Restart
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
8000 Btu/h
Energy Star Compliant:
No
Height:
1-427/1000 in
Installation Type:
Window Mount
Max CFM:
197 cfm
Refrigerant:
R-32
SEER:
12.0
Tonnage:
0.7 Ton
UPC:
012505285011
Volts:
115V
Width:
1-827/1000 in