9400 Btu/h 208/230V 13.6 Amp, 15 Amp, 3.2 Amp, 3.4 Amp, 3.7 Amp and 3.9 Amp PTAC Air Conditioner
9400 Btu/h 208/230V 13.6 Amp, 15 Amp, 3.2 Amp, 3.4 Amp, 3.7 Amp and 3.9 Amp PTAC Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 13.6, 15, 3.2, 3.4, 3.7, 3.9
- BTU Cooling Rating:
- 9400 Btu/h
- BTU Heat Rating:
- 8300 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 294 ft3/min
- Dehumidification:
- 2.1
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 16 in
- Max CFM:
- 330 cfm
- Plug Type:
- 6-15P
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UPC:
- 012505280979
- Volts:
- 208/230V
- Watts:
- 695 W
- Width:
- 42 in