9400 Btu/h 230/208V 2450W 15A PTAC Heat Pump
9400 Btu/h 230/208V 2450W 15A PTAC Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU Cooling Rating:
- 9400 Btu/h
- BTU Heat Rating:
- 8300 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 294 ft3/min
- Dehumidification:
- 2.1
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 16 in
- Max CFM:
- 330 cfm
- Plug Type:
- 6-15P
- Refrigerant:
- R-410A
- UPC:
- 012505280924
- Volts:
- 208/230V
- Watts:
- 2450 W
- Width:
- 42 in