Control Board in Blacks
Control Board in Blacks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- CFEF3012UWC, CFEF3052TSD, CFEF3052TWD, FFEF3012UBC, FFEF3012UWC, FFEF3052TBD, FFEF3052TSG
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Control Board and Clock, Oven, Range
- UL Listed:
- No