Door Gasket for FGHI1864Q 30 in. Top Freezer Refrigerator
Door Gasket for FGHI1864Q 30 in. Top Freezer Refrigerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- FGHI1864Q 30 in Top Freezer Refrigerator
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- NSF Certified:
- No