1.5 Tons R-410A 18500 Btu/h Room Air Conditioner
FFR Series 1.5 Tons R-410A 18500 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Sleep Mode
- Programmable 24-Hour On/Off Timer
- Effortless™ Temperature Control
- Remote Control
- Supplemental Heating Option
- 2-in-1 Cooling and Heating System
- Effortless™ Clean Filter
- Easier Installation
- SpaceWise® Adjustable Design Optional Side Panels
Documents
Specifications
- AMP:
- 20
- Auto Switching Heat:
- Yes
- BTU:
- 18500
- BTU Cooling Rating:
- 18500 Btu/h
- BTU Heat Rating:
- 16000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- FFR Series
- Color Finish Name:
- White
- Dehumidification:
- 5.5
- Depth:
- 25-3/8 in
- EER:
- 10.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- No
- Heating Watts:
- 4900
- Height:
- 17-7/8 in
- MBH:
- 18.5
- Max CFM:
- 446 cfm
- Plug Type:
- 6-30P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- UPC:
- 012505279218
- Volts:
- 208/230V
- Watts:
- 1650 W
- Weight:
- 118 lb
- Width:
- 23-5/8 in