Flue Extension Kit for Frigidaire FHWC3660LS Glass Canopy Wall Mount Hood
This product has been replaced by
Manufacturer Part #FHW10X75LS
Flue Extension Kit for Frigidaire FHWC3660LS Glass Canopy Wall Mount Hood
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FHWC3660LS Glass Canopy Wall Mount Hood
- Energy Star Compliant:
- No
- Height:
- 10 ft
- Product Type:
- Duct Kit
- UL Listed:
- Yes
- UPC:
- 012505561894