This product requires certification to purchase.

R-410A 12000 Btu/h Room Air Conditioner

Frigidaire

FRA Series R-410A 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #FFRA12EHT2
  • Item #4352690
  • Manufacturer Part #FRA12EHT2
5 out of 5 Customer Rating
Brand image
Frigidaire

FRA Series R-410A 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #FFRA12EHT2
  • Item #4352690
  • Manufacturer Part #FRA12EHT2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Effortless™ remote temperature control
  • Effortless™ clean filter
  • Clean filter alert
  • Quick cools
  • Three fan speeds with remote control
  • Power cord
  • 24 hour on/off timer
  • Amps: 15
  • EER: 9.0
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
6
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
10600 Btu/h
CEC Compliant:
For Sale in CA
Collection:
FRA Series
Dehumidification:
3.5
Depth:
20-1/2 in
EER:
9.0
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Hazardous Duty:
No
Heating Watts:
3450
Height:
14-1/2 in
Installation Type:
Through The Wall
MBH:
12
Max CFM:
305 cfm
Plug Type:
6-20P
Power Source:
Electric
Refrigerant:
R-410A
Sleeve Type:
Wall
UL Listed:
Yes
UPC:
012505274152
Volts:
208/230V
Watts:
1335 W
Width:
24 in