1.55kW 1.2 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel
1.55kW 1.2 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Take the guesswork out of cooking with sensor cook: Sensors in the microwave determine and set the appropriate power levels and cook time to ensure great tasting meals
- Pure Air® filter is included: Enjoy peace of mind and fresher air while cooking with the Frigidaire PureAir® microwave filter, which captures odors and helps filter recirculated air from the exhaust fan
- Low-profile design: Maximize countertop space with our low-profile design that easily fits into your existing under cabinet hood space without losing interior capacity
- Powerful three speed ventilation fan: Quickly move odors and steam away from the cooktop's surface with three levels of ventilation that re-circulate air up to 400 CFM
- Dual open door: Two easy ways to open the door, simply touch the arrow icon on the front door when your hands are full, or pull open using the sleek hidden handle
- Bright LED lighting: Exterior LED lights offer a clear, bright view of your cooktop while interior lights easily let you see your dish while it cooks
- Smudge-Proof® stainless steel: Resists fingerprints and cleans easily
- Filter indicator light: Keep your microwave running smoothly with the indicator light that reminds you when it's time to change your filter
- Effortless Clean™ interior: Easily wipe away and clean spills from your microwave with the Effortless Clean™ Interior surface
- Convenient quick start options: Get meals on the table in minutes with nine different Quick Start options that allow you to make yummy meals, faster
Specifications
- AMP:
- 13.5, 15
- CFM:
- 400 ft3/min
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Grease
- Height:
- 10-5/16 in
- Interior Light:
- Yes
- Material:
- Glass
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- UPC:
- 012505566622
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1550 W
- Width:
- 29-7/8 in