36 in. 23 cu. ft. Counter Depth and French Door Refrigerator in Stainless
Gallery® 36 in. 23 cu. ft. Counter Depth and French Door Refrigerator in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Counter Depth Design
- CrispSeal™
- Effortless™ Glide Crisper Drawers
- PureSource Ultra®II Ice & Water Filtration
- PureAir Ultra® II Filters
- Even Temp™
- Adjustable Interior Storage
- Store-More™ Flip-Up Shelves
- Smudge-Proof™ Stainless Steel
- Store-More™ Shelves
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 8.5, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Push Button
- Depth:
- 28-1/2 in
- Freezer Capacity (Cu Ft):
- 6.8 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.9 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- UL Listed:
- No
- UPC:
- 012505644344
- Volts:
- 120V
- Weight:
- 334 lb
- Width:
- 36 in