36 in. 27 cu. ft. French Door Refrigerator in Black Stainless
Gallery® 36 in. 27 cu. ft. French Door Refrigerator in Black Stainless
Product Details
Product Details
- Smudge-Proof™ Black Stainless Steel
- CrispSeal™
- Effortless™ Glide Crisper Drawers
- PureSource Ultra®II Ice & Water Filtration
- PureAir Ultra® II Filters
- Even Temp™
- Adjustable Interior Storage
- Store-More™ Flip-Up Shelves
- Store-More™ Shelves
- Full-Width Cool-Zone™ Drawer
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 8.5, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 27 cu ft
- Collection:
- Gallery®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Push Button
- Depth:
- 33-3/8
- Freezer Capacity (Cu Ft):
- 8.7 cu ft
- Height:
- 69-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 012505645105
- Volts:
- 120V
- Width:
- 36