This product requires certification to purchase.

22.6 cu. ft. French Door Refrigerator in Black Stainless Steel

Frigidaire

Gallery 22.6 cu. ft. French Door Refrigerator in Black Stainless Steel

  • Fast #
  • Part #FGRFC2353AD
  • Item #9304948
  • Manufacturer Part #GRFC2353AD
4.4 out of 5 Customer Rating
Brand image
Frigidaire

Gallery 22.6 cu. ft. French Door Refrigerator in Black Stainless Steel

  • Fast #
  • Part #FGRFC2353AD
  • Item #9304948
  • Manufacturer Part #GRFC2353AD
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Help prevent produce from spoiling: Advanced CrispSeal® plus crispers with auto humidity technology automatically removes excess moisture plus an added ethylene filter reduces the gas emitted by many fruits and vegetables that causes spoiling
  • Get more storage out of your refrigerator with clever organization solutions that maximize usable space, including in-door condiment storage, slide under shelf and accessory railing system
  • Keep your food fresh in our adjustable temperature drawer, with three temperature settings perfect for everything from yogurt and party platters to meat and chilled drinks
  • Packed with technologies that reduce food waste and energy consumption, our refrigerator is a smart option for the environment and your wallet
  • Our large bins offer more door storage, without sacrificing valuable shelf space
  • Avoid spoiled food with our auto-close doors, which ensure your doors are never left slightly open by automatically closing once the door is ajar 5" or less
  • Keep your food fresh and reduce freezer burn with our variable speed compressor that reacts quickly to temperature fluctuations and constantly circulates cold air throughout the fresh food and freezer compartments
  • Resists fingerprints and cleans easily
  • Our counter-depth refrigerator sits flush with existing cabinetry, making it easy to achieve a sleek, built-in look without the hassle of remodeling
  • Always have ice on hand with our dual ice maker
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
3.3, 15
Capacity:
22.6 cu ft
Collection:
Gallery
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Digital
Depth:
28-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
7.1 cu ft
Height:
70 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Glass
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
15.5 cu ft
Refrigerator Type:
French Door
UL Listed:
No
UPC:
012505648106
Volts:
120V
Weight:
334 lb
Width:
36 in