24 in. 14 Place Settings Dishwasher in Stainless Steel
Gallery® 24 in. 14 Place Settings Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OrbitClean® Wash System
- SaharaDry™
- 34-Minute Quick Clean
- Smudge-Proof™ Stainless Steel
- AquaSurge™ Technology
- NSF® Certified
- Store-More™ Capacity
- SpaceWise® Organization System
- DishSense™ Technology
- 24-Hour Delay Start
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Decibel Rating (dB):
- 52 dB
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Height:
- 35 in
- NSF Certified:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UPC:
- 012505114021
- Volts:
- 120V
- Width:
- 24 in