This product requires certification to purchase.

24 in. Dishwasher with Plastic Tub in Black Stainless Steel

Frigidaire Gallery

24 in. Dishwasher with Plastic Tub in Black Stainless Steel

  • Fast #
  • Part #FGDPH4515AD
  • Item #9866685
  • Manufacturer Part #GDPH4515AD
3.5 out of 5 Customer Rating
Brand image
Frigidaire Gallery

24 in. Dishwasher with Plastic Tub in Black Stainless Steel

  • Fast #
  • Part #FGDPH4515AD
  • Item #9866685
  • Manufacturer Part #GDPH4515AD
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Skip pre-rinsing with Dish Sense® sensor technology
  • Complete clean from every angle with orbit Clean®
  • Forget the hand towel with MaxBoost™ dry
  • Sanitize option
  • ENERGY STAR® certified
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
10
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
52 dB
Depth:
25 in
Energy Star Compliant:
No
Height:
35 in
Installation Type:
Built-in
Interior Light:
Yes
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
14
Power Source:
Electric
UL Listed:
Yes
UPC:
012505116278
Volts:
120V
Width:
24 in