This product requires certification to purchase.

24 in. Single Electric Wall Oven with Air Fryer

Frigidaire Gallery

24 in. Single Electric Wall Oven with Air Fryer

  • Fast #
  • Part #FGCWS2438AF
  • Item #9305270
  • Manufacturer Part #GCWS2438AF
5 out of 5 Customer Rating
Brand image
Frigidaire Gallery

24 in. Single Electric Wall Oven with Air Fryer

  • Fast #
  • Part #FGCWS2438AF
  • Item #9305270
  • Manufacturer Part #GCWS2438AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2.8 cu. ft. capacity meets the needs of most homes in a space saving design
  • Premium touch screen digital control panel
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Convection baking provides even heat distribution for improved browning and crisping
  • Enjoy the convenience of self-cleaning
  • Air Fry allows you to prepare your favorite fried foods in a healthier way right in your oven with little to no oil - no preheating required
  • Viewing window allows you to easily monitor your baking
  • Enjoy crispy, perfectly roasted meals with Steam Roast
  • Achieve bakery results at home with Steam Bake
  • Wall oven is certified for UL
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
20
Capacity:
2.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
22-3/4 in
Door Style:
Viewing Window
Energy Star Compliant:
Yes
Height:
28-5/8 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UPC:
012505565496
Volts:
240V
Width:
23-1/2 in