24 in. Single Gas Wall Oven with Air Fryer
24 in. Single Gas Wall Oven with Air Fryer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- 2.8 cu. ft. capacity meets the needs of most homes in a space saving design
- Features a premium full color control panel with easy to use touch controls
- Broil option exposes food to extremely high heat for fast and healthy meals
- True convection baking provides even heat distribution for improved browning and crisping
- Enjoy the convenience of self-cleaning
- Wall oven is certified for UL and ADA compliant
- Oven includes baking element, air fry, broil element, sabbath mode, steam cooking, viewing window, warm function, and auto shut off
- Air Fry allows you to make healthier and delicious meals for the entire family, right in your oven
- With Steam Bake, steam evenly circulates throughout the oven cavity, resulting in breads and muffins that rise higher and are light and fluffy
- Enjoy more cleaning flexibility with steam clean, which is available as a quick 30 minute clean or 2, 3 and 4 hour cycles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 2.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 22-5/8 in
- Door Style:
- Viewing Window
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 37-11/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UPC:
- 012505565526
- Volts:
- 120V
- Width:
- 23-1/2 in