30 in. 5-Burner Electric Freestanding Range with No Preheat and Air Fry in Black Stainless Steel
30 in. 5-Burner Electric Freestanding Range with No Preheat and Air Fry in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Total Convection gives you maximum versatility in the kitchen, powering cooking modes like Air Fry, No Preheat, Slow Cook, Convection Bake, Steam Bake, Convection Roast, Steam Roast, Air Sous Vide and more!
- Start baking immediately with No Preheat
- Deliver all of the flavor and none of the guilt with Air Fry
- Flexible Five Element Cooktop
- Experience a hassle-free way to cook with Slow Cook
- Take the guesswork out of cooking with the Temperature Probe
- Achieve bakery results at home with Steam Bake
- Offers two convenient cleaning options
- Maximize cooktop space with the Convenient Bridge Element
- Enjoy crispy, perfectly roasted meals with Steam Roast
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Depth:
- 26 in
- Height:
- 47-3/4 in
- Interior Light:
- Yes
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Weight:
- 170 lb
- Width:
- 30 in