36 in. Electric Cooktop
36 in. Electric Cooktop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Smoothtop
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-3/8 in
- Height:
- 2-5/8 in
- Material:
- Cast Metal
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 057112991283
- Volts:
- 208/240V
- Watts:
- 3000 W
- Width:
- 36 in