This product requires certification to purchase.

30 in. 5 Burner Sealed Gas Cooktop in Black

Frigidaire Gallery

Gallery® 30 in. 5 Burner Sealed Gas Cooktop in Black

  • Fast #
  • Part #FGCCG3048AB
  • Item #9305142
  • Manufacturer Part #GCCG3048AB
3.1 out of 5 Customer Rating
Brand image
Frigidaire Gallery

Gallery® 30 in. 5 Burner Sealed Gas Cooktop in Black

  • Fast #
  • Part #FGCCG3048AB
  • Item #9305142
  • Manufacturer Part #GCCG3048AB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Get to mealtime faster with the quick boil burner
  • Bright, backlit LED knobs
  • Flexible five burner cooktop
  • Low simmer burner
  • Dishwasher safe burner caps
  • Continuous edge-to-edge grates
  • Peace of mind with the Frigidaire® fit promise
  • Approved over Frigidaire® electric wall ovens
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
21 in
Height
2-7/16 in
Width
30 in
Characteristics & Features
Burner Type
Sealed
Collection
Gallery®
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Knob
Material
Cast Iron
Number of Burners
5
Electrical & Operational Information
AMP
5
BTU
18000
Fuel Type
Natural Gas
MBH
18
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Yes
UPC
012505516559