This product requires certification to purchase.

30 x 26 x 36-3/8 in. 6.2 cu. ft. Electric Freestanding Range in Stainless Steel

Frigidaire Gallery

Gallery® 30 x 26 x 36-3/8 in. 6.2 cu. ft. Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #FGCFI3060BF
  • Item #10030589
  • Manufacturer Part #GCFI3060BF
5 out of 5 Customer Rating
Brand image
Frigidaire Gallery

Gallery® 30 x 26 x 36-3/8 in. 6.2 cu. ft. Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #FGCFI3060BF
  • Item #10030589
  • Manufacturer Part #GCFI3060BF
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Total convection gives you maximum versatility in the kitchen, powering cooking modes like air fry, no preheat, slow cook, convection bake, team bake, convection roast, steam roast, air sous vide, bread proof, dehydrate and more
  • Unlike traditional electric and gas cooktops, induction only heats the pan and the food in it, so the area around the pan stays cooler, allowing you to clean up spills and splatters while you cook
  • Eliminates time wasted waiting on your oven to heat up - simply place your food in the cold oven and get to meal time, in no time
  • Air fry allows you to make healthier and delicious meals for the entire family, right in your oven
  • This cooktop has five elements designed to handle all of your cooking needs, including our powerful 3,200 watt EvenTemp™ element and convenient bridge element
  • With slow cook, your food cooks slowly and at a lower temperature (as low as 100° F), allowing you to lock in moisture and flavor without over or undercooking your food
  • The temperature probe monitors and alerts when the desired finished cooking temperature has been reached
  • With our EvenTemp™ cooktop technology, heat is evenly distributed across the element's surface, which reduces hot spots and cold areas in your pan
  • With steam bake, steam evenly circulates throughout the oven cavity, resulting in breads and muffins that rise higher and are light and fluffy
  • Select steam clean for a quick, 30 minute clean or choose Self Clean, which is available in 2, 3 and 4 hour cycles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Electric
Capacity:
6.2 cu ft
Collection:
Gallery®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
26 in
Handle Material:
Stainless Steel
Height:
36-3/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Self Clean:
Yes
UPC:
012505515095
Volts:
240V
Watts:
4000 W
Weight:
178 lb
Width:
30 in