This product requires certification to purchase.

30 x 30-3/8 in. Electric Ceramic Smoothtop Cooktop in Black

Frigidaire Gallery

Gallery 30 x 30-3/8 in. Electric Ceramic Smoothtop Cooktop in Black

  • Fast #
  • Part #FFGEC3045KB
  • Item #3824772
  • Manufacturer Part #FGEC3045KB
4 out of 5 Customer Rating
Brand image
Frigidaire Gallery

Gallery 30 x 30-3/8 in. Electric Ceramic Smoothtop Cooktop in Black

  • Fast #
  • Part #FFGEC3045KB
  • Item #3824772
  • Manufacturer Part #FGEC3045KB
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
BTU:
7900
Burner Type:
Smoothtop
Collection:
Gallery
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
21-3/8 in
Energy Star Compliant:
No
Height:
2-5/8 in
Ignition System:
Electronic Ignition
Material:
Ceramic Glass
Power Source:
Electric
UL Listed:
Yes
UPC:
057112990002
Volts:
208/240V
Watts:
3000 W
Width:
30-3/8 in