This product requires certification to purchase.

5 Burner Sealed Cooktop in Stainless Steel

Frigidaire Gallery

Gallery 5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #FFGGC3645QS
  • Item #4911498
  • Manufacturer Part #FGGC3645QS
3.3 out of 5 Customer Rating
Brand image
Frigidaire Gallery

Gallery 5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #FFGGC3645QS
  • Item #4911498
  • Manufacturer Part #FGGC3645QS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
18000
Burner Type:
Sealed
Collection:
Gallery
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Turn Knob
Depth:
21-3/4 in
Fuel Type:
Natural Gas
Height:
4-1/4 in
Ignition System:
Electronic Ignition
MBH:
18
Material:
Stainless Steel, Cast Metal
Number of Burners:
5
Power Source:
Gas
Smart Home Enabled:
No
UL Listed:
No
UPC:
057112991610
Volts:
120V
Width:
36 in