BI FULLSIZE DISH WASHER - PLASTIC TUB
Gallery® BI FULLSIZE DISH WASHER - PLASTIC TUB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Skip pre-rinsing with Dish Sense® sensor technology
- Complete clean from every angle with orbit Clean®
- Forget the hand towel with MaxBoost™ dry
- Sanitize option
- ENERGY STAR® certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Collection:
- Gallery®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 52 dB
- Depth:
- 25 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 012505116285
- Volts:
- 120V
- Width:
- 24 in