Handle Kit for FFHI1832TP0 in White
Handle Kit for FFHI1832TP0 in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- White
- OEM replacement part
- Refrigerator handle
Specifications
- Brand Model Compatibility:
- FFTR1814TW1, FFTR1821TW1, FFHT1832TP0, FFTR1821TW2, FFHT1821TW1, CRTE151TW0, CRTE182TW0, CRTE182TW1, CRTE185TW0, CRTE206TW1, CRTEH182TW0, FFHT1814TW1, FFTR1614TW, FFTR1621TW1, FFTR2032TP1, TMD18P4TW2, LFTR2032TP1, FFHT1514TW3, LFTR1832TP, WWTR1821TW0
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-1/2 in
- Length:
- 17 in
- NSF Certified:
- No
- Product Type:
- Handle Kit
- Weight:
- 1 lb
- Width:
- 16-3/5 in