Main Top Assembly for LGGF3046TFE, FGGF3059TFA and LFGF3054TFB Ranges
Main Top Assembly for LGGF3046TFE, FGGF3059TFA and LFGF3054TFB Ranges
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- LGGF3046TFE, FGGF3059TFA, FGGF304DPFG, LFGF3054TFC and LFGF3054TFB Ranges
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 6 in
- Length:
- 27-3/5 in
- NSF Certified:
- No
- Product Type:
- Range Top Assembly
- Type:
- F316610014
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 27-4/5 in