This product requires certification to purchase.

Handle Kit for FFHI1832TP0 in Black

Frigidaire

Modern Handle Kit for FFHI1832TP0 in Black

  • Fast #
  • Part #S5304506471
  • Item #7627684
4.7 out of 5 Customer Rating
Frigidaire

Modern Handle Kit for FFHI1832TP0 in Black

  • Fast #
  • Part #S5304506471
  • Item #7627684
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Refrigerator handle set (2)
  • Black
  • OEM replacement part
  • Requires Certification

Specifications

Brand Model Compatibility:
CFTR18, FFHI18, FFHI21, FFHT1, FFHT2, FFTR1, FFTR2, LFHI, LFHT18, LFHT21, LFTR18, NFTR18
Collection:
Modern
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
17-1/10 in
Height:
1-1/4 in
Length:
1-1/2 in
NSF Certified:
No
Product Type:
Handle Kit
UL Listed:
No
Weight:
1 lb
Width:
9/10 in