29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black
29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual clean
- Ready-Select® controls
- Steel burner grates
- One 12000 BTU burner and three 9500 BTU burners
- Hi/lo broil option
- Large window
- Even baking technology
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 12000
- Burner Type:
- Sealed
- Capacity:
- 4.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28-1/2
- Fuel Type:
- Natural Gas
- Height:
- 47
- Installation Type:
- Freestanding
- MBH:
- 12
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- No
- UPC:
- 012505502477
- Volts:
- 120V
- Width:
- 29-7/8