1.5kW 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel
1.5kW 1.9 cu. ft. Ducted or Ductless Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Deliver all of the flavor and none of the guilt with air fry: Air fry allows you to make healthier and delicious meals right in your microwave
- Convection cooking: The convenience of convection baking, right in your microwave- preset options allow you to set temperatures up to 425°F
- Pure Air® filter is included: Enjoy peace of mind and fresher air while cooking with the Frigidaire PureAir® microwave filter, which captures odors and helps filter recirculated air from the exhaust fan
- Push-to-open Pure Air® filter door: Changing your filter is now more convenient with our Push-to-open PureAir® filter door- press the door on the top interior panel to swap out your Frigidaire PureAir® filter
- Bright LED lighting: Exterior LED lights offer a clear, bright view of your cooktop while interior lights easily let you see your dish while it cooks
- Smudge-Proof® stainless steel: Resists fingerprints and cleans easily
- Filter indicator light: Keep your microwave running smoothly with the indicator light that reminds you when it's time to change your filter
- Convenient quick start options: Get meals on the table in minutes with nine different Quick Start options that allow you to make yummy meals, faster
- Powerful three speed ventilation fan: Quickly move odors and steam away from the cooktop's surface with three levels of ventilation that re-circulate air up to 400 CFM
- Maximize space with the zero clearance door: The microwave door opens up to a 90° angle without touching any adjacent walls, helping you adapt to any compact spaces in your kitchen
-
Green
Specifications
- AMP:
- 15
- CFM:
- 400 ft3/min
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16-5/16 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Filter Type:
- Grease
- Height:
- 17-1/8 in
- Interior Light:
- Yes
- Material:
- Glass
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 012505566158
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 30 in