24 in. Built-in Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #PDSH4816BF
24 in. Built-in Dishwasher in Stainless Steel
Product Details
Product Details
- Better cleaning with our exclusive clean boost premix technology
- Remove 99.9% of common household bacteria with sanitize option
- MaxBoost Dry™ technology uses heat and a fan to direct moisture out and pull in fresh air that dries your dishes
- Save over 1000 gallons of water every year
- Skip pre-rinsing with our DishSense® sensor technology that adjusts cleaning performance based on the soil level of your dishes
- Clean hard-to-reach spots with our target spray zones that target tough spots for the ultimate clean
- OrbitClean® wash system uses a rotating wash arm with multi-directional spray patterns to provide maximum coverage without using more water
- Get a powerful clean, fast in just 30 minutes
- Energy Star® certified
- Extra quiet at 47 dBA
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 47 dB
- Depth:
- 24-1/4
- Energy Star Compliant:
- No
- Height:
- 33-3/4
- Installation Type:
- Built-in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 8
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 012505116360
- Volts:
- 120V
- Width:
- 24