30 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
Professional 30 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Burner Type:
- Smoothtop
- Capacity:
- 5.1 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-5/16 in
- ETL Listed:
- No
- Height:
- 36-5/8 in
- Installation Type:
- Freestanding
- Number of Burners:
- 5
- Number of Elements:
- 5
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 3000 W
- Width:
- 30 in