This product requires certification to purchase.

30 in. Under Cabinet Range Hood in Stainless Steel

Frigidaire

Professional 30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3050RS
  • Item #5163735
  • Manufacturer Part #FHWC3050RS
3.7 out of 5 Customer Rating
Brand image
Frigidaire

Professional 30 in. Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #FFHWC3050RS
  • Item #5163735
  • Manufacturer Part #FHWC3050RS
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.75, 15
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Smudge-Proof Stainless Steel
Control Type:
Push Button
Depth:
20 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
10-1/2 in
Installation Type:
Under Cabinet
Light Bulb Type:
LED
Material:
Stainless Steel
Sones:
6.6
UL Listed:
Yes
UPC:
012505563515
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
30 in