30 x 21-3/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel
30 x 21-3/4 in. 5-Burner Natural Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 4-1/4 in
- Number of Burners:
- 5
- Power Source:
- Gas
- UPC:
- 057112106694
- Volts:
- 120V
- Width:
- 30 in