36 in. Under Cabinet Range Hood in Stainless Steel
Professional 36 in. Under Cabinet Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Decibel Rating (dB):
- 75 dB
- Depth:
- 20 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 10-1/2 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Max CFM:
- 400 cfm
- Overall Height:
- 10-1/2 in
- Sones:
- 6.6
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in