This product requires certification to purchase.

Built-In Microwave Oven in Stainless Steel

Frigidaire Professional

Built-In Microwave Oven in Stainless Steel

  • Fast #
  • Part #FFPMO209RF
  • Item #5163760
  • Manufacturer Part #FPMO209RF
4.5 out of 5 Customer Rating
Brand image
Frigidaire Professional

Built-In Microwave Oven in Stainless Steel

  • Fast #
  • Part #FFPMO209RF
  • Item #5163760
  • Manufacturer Part #FPMO209RF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
14.3
CEC Compliant:
For Sale in CA
Capacity:
2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
19-1/8 in
Energy Star Compliant:
No
Handle Type:
Push Button
Height:
13-3/8 in
Interior Light:
No
Microwave Type:
Built-in
UL Listed:
No
UPC:
012505563591
Volts:
120V
Watts:
1200 W
Width:
24 in