*CVR* SXS 23CF DISPN COU DEPT
Professional *CVR* SXS 23CF DISPN COU DEPT
Product Details
Product Details
- Help prevent produce from spoiling: Advanced CrispSeal® plus keeps produce fresh with a seal that blocks out dry air, plus an added filter reduces the gas that causes produce to ripen faster
- EvenTemp™ cooling system: Keep your food fresh and reduce freezer burn with our variable speed compressor that reacts quickly to temperature fluctuations and constantly circulates cold air throughout the fresh food and freezer compartments
- SpaceWise® organization system: Find a place for everything with our flexible organization system, including three removable glass shelves, adjustable gallon door bin, and a slim design ice maker that holds 9 pounds of ice without taking up valuable shelf space
- Deep counter-depth shelving: Fit every favorite with our counter-depth design with standard-depth shelving, which gives you deeper shelving space
- Built-in look with our counter-depth design: Our counter-depth design sits flush against your cabinetry allowing you to achieve a sleek, built-in look
- Smudge-Proof® stainless steel: Resists fingerprints and cleans easily
- Deli drawer: Keep sandwich meats and cheeses organized and easy to reach in a convenient dedicated drawer
- Multi-level bright LED lighting: Find fresh foods quickly with our bright LED lighting
- PureAir Ultra® II air filter: Our air filter performs better than baking soda, capturing undesirable smells to keep your fridge fresh for longer
- PurePour™ water filter: Keep safe, great tasting water flowing. Our filter reduces up to 99% of contaminants, cuts back on plastic and saves the cost of bottled water. NSF & WQA certified
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Capacity:
- 22.3 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 28-1/2
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 8 cu ft
- Height:
- 69-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Counter Depth, Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 012505648779
- Volts:
- 120V
- Weight:
- 309
- Width:
- 36-1/8