1.8 cu. ft. 1071 W Convertible Over-the-Range Microwave in Stainless
This product has been replaced by
Manufacturer Part #PMOS1980AF
Professional 1.8 cu. ft. 1071 W Convertible Over-the-Range Microwave in Stainless
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 14.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 1.8 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Control Type:
- Touch
- Depth:
- 16-1/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Carbon
- Height:
- 17-9/16 in
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Number of Settings:
- 6
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1050 W
- Width:
- 29-7/8 in