This product requires certification to purchase.

29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black

Frigidaire Professional

Professional 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black

  • Fast #
  • Part #FFPGF3077QF
  • Item #5119159
  • Manufacturer Part #FPGF3077QF
4.8 out of 5 Customer Rating
Brand image
Frigidaire Professional

Professional 29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Black

  • Fast #
  • Part #FFPGF3077QF
  • Item #5119159
  • Manufacturer Part #FPGF3077QF
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
BTU:
18000
Burner Type:
Sealed
Capacity:
5.6 cu ft
Collection:
Professional
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
29-1/4 in
Fuel Type:
Natural Gas
Height:
47-3/4 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
MBH:
18
Number of Burners:
5
Power Source:
Gas
Self Clean:
Yes
UL Listed:
No
UPC:
012505509537
Volts:
120V
Width:
29-7/8 in