32 in. 18.6 cu. ft. Full Refrigerator in Stainless
This product has been replaced by
Manufacturer Part #FPRU19F8RF
Professional 32 in. 18.6 cu. ft. Full Refrigerator in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 18.6 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- No
- Height:
- 71-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.6 cu ft
- Refrigerator Type:
- Full Refrigerator
- UL Listed:
- No
- UPC:
- 012505229879
- Volts:
- 115V
- Width:
- 32 in