32 in. 19 cu. ft. Refrigerator in Stainless
Professional 32 in. 19 cu. ft. Refrigerator in Stainless
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stylish and Sleek Glass Door Design
- Use Display Mode to Highlight Fresh Ingredients
- In-Door Storage Bins
- Get a Built In Look with Optional Trim Kit
- Keep your favorites accessible with SpacePro™ Shelving System
- PureAir Ultra® Filter
- Smudge-Proof™ Stainless Steel
- PowerBright™ LED Lighting
- Removable Wine Racks
- Automatic Alerts
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 32 cu ft
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- No
- Height:
- 71-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Refrigerator Capacity (Cu Ft):
- 19 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 012505219313
- Volts:
- 120V
- Weight:
- 300 lb
- Width:
- 32 in