5 Burner Smoothtop Cooktop in Black
This product has been replaced by
Manufacturer Part #PCCE3080AF
Professional 5 Burner Smoothtop Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SpacePro™ Bridge Element
- PrecisionPro Controls™
- Keep Warm Zone
- PowerPlus® Boil
- Indicator Light
Specifications
- ADA Compliant:
- No
- Burner Type:
- Smoothtop
- Collection:
- Professional
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-3/8 in
- Energy Star Compliant:
- No
- Height:
- 2-5/8 in
- Ignition System:
- Electric Ignition
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Gas
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 057112991948
- Volts:
- 208/240V
- Watts:
- 3200 W
- Width:
- 30 in