30 in. 5-Burner Electric Freestanding Range in Stainless Steel
Professional Series 30 in. 5-Burner Electric Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Frigidaire professional 30" front control induction range features our most powerful and advanced convection system, total convection, which enables cooking modes like no reheat, air fry, slow cook, steam bake, steam roast, convection bake and more enjoy the cleanability and amazingly fast speed of cooking with induction
- Also includes a convenient temperature probe, air fry tray, backlit LED knobs, glide rack and features our fingerprint resistant, Smudge-Proof® stainless steel finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Induction
- Capacity:
- 6.2 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26
- Height:
- 36-3/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 5
- Power Source:
- Electric
- Self Clean:
- No
- UPC:
- 012505515323
- Volts:
- 240V
- Watts:
- 15000
- Weight:
- 178
- Width:
- 30