This product requires certification to purchase.

5 Burner Induction Cooktop in Black

This product has been replaced by

No image available
Frigidaire Professional 36 INDUCTION COOK TOP
Manufacturer Part #PCCI3680AF
Frigidaire Professional

Professional Series 5 Burner Induction Cooktop in Black

  • Fast #
  • Part #FFPIC3677RF
  • Item #7316235
  • Manufacturer Part #FPIC3677RF
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Frigidaire Professional 36 INDUCTION COOK TOP
Manufacturer Part #PCCI3680AF
Frigidaire Professional

Professional Series 5 Burner Induction Cooktop in Black

  • Fast #
  • Part #FFPIC3677RF
  • Item #7316235
  • Manufacturer Part #FPIC3677RF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Maximize your time
  • Gas benefits, without the remodel
  • Flexible cooking
  • Consistent results
  • Cool cooktop, simple clean-up
  • Controlled cooking
  • Professional-grade controls
  • Efficient use of power
  • Cookware compatible
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
50
Automatic Shut-Off:
No
Burner Type:
Induction
Collection:
Professional Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
20-1/8
Energy Star Compliant:
No
Height:
3-5/8
Ignition System:
Electric Ignition
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Electric
UL Listed:
Yes
UPC:
057112992136
Volts:
240V
Watts:
12000
Width:
36