R-410A 14000 Btu/h Room Air Conditioner
R-410A 14000 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Customize times to fit your schedule for immediate comfort when you get home and preset the unit to turn on and off in half hour increments.
- Enjoy more cooling flexibility with three different fan speeds.
- When you need to cool down quickly or warm up faster, use the quick cool/warm mode to speed up the fan.
- Stay comfortable no matter the outside temperature. With supplemental heat, you have the option to either heat or cool your space.
- Maximum comfort throughout the evening hours with the added benefit of energy savings. With Sleep Mode, the temperature gradually increases a few degrees over the evening.
- Precisely control the temperature and fan speed from across the room.
- Reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment with our antibacterial filter.
- Comes with an extra long three-prong cord making extension cords unnecessary.
- Automatically resumes operating at its previous settings when power is restored to your unit.
Specifications
- A2L Compatible:
- No
- AMP:
- 15.8, 14.5
- Auto Switching Heat:
- No
- BTU:
- 14000
- BTU Cooling Rating:
- 14000 Btu/h
- BTU Heat Rating:
- 10600 Btu/h
- Brand Model Compatibility:
- Frigidaire®
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 4.12
- Depth:
- 20-5/8 in
- EER:
- 9.4
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Hazardous Duty:
- Yes
- Heating Watts:
- 3450
- Height:
- 14-1/2 in
- Installation Type:
- Built-in
- MBH:
- 14
- Max CFM:
- 310 cfm
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Product Type:
- Air Conditioner
- Refrigerant:
- R-410A
- Sleeve Type:
- Universal
- UL Listed:
- Yes
- UPC:
- 012505281839
- Volts:
- 208/230V
- Weight:
- 97 lb
- Width:
- 24 in