Refrigerator Door Shelf Retainer Bar
Refrigerator Door Shelf Retainer Bar
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 30-2251-00-01, 57-2707-10-02, 57-2707-10-01 and 30-2251-23-01
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-3/4
- Length:
- 24-1/4
- NSF Certified:
- No
- Product Type:
- Door Bin