1-1/2 in. Side Mount Kit
Smart Choice 1-1/2 in. Side Mount Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Smart Choice
- Energy Star Compliant:
- No
- Length:
- 1-1/2 in
- Product Type:
- Side Mount Kit
- UPC:
- 012505453212
- Width:
- 4-1/2 in