3/4 hp Waste Disposer
Smart Choice 3/4 hp Waste Disposer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-bolt mounting system
- Removable splashguard
- Balanced grinding system
- Attached power cord
- 3-year limited warranty
- Permanent magnet motor
Specifications
- AMP:
- 6
- Capacity:
- 36.2 oz
- Collection:
- Smart Choice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 14-1/5 in
- Horsepower:
- 3/4 hp
- Material:
- Stainless Steel
- Power Source:
- Electric
- RPM:
- 2700
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 8-3/5 in