Trim Kit in Stainless Steel
Trim Kit in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 12-7/8 in
- Length:
- 18-1/2 in
- UPC:
- 012505632471
- Width:
- 21-3/4 in