Wall Sleeve for PTAC Units
Wall Sleeve for PTAC Units
Package Quantity Info:
Each: 1 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- Frigidaire
- Color Finish Name:
- White
- Depth:
- 14 in
- Height:
- 16 in
- Material:
- Steel
- Product Type:
- Wall Sleeve
- UL Listed:
- No
- Weight:
- 0.650 lb
- Width:
- 42 in